Zoro Homepage

Magnetic Bulk Lifter, 15 lb. Pull

  • Mfr # 641794

  • Zoro # G909146592


product price: $37.45
/ea

Key Features

Height to Hoist Hook
9/3/2004
Width
5-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641794
Zoro #
G909146592
UPC #
707022453929
Country of Origin
China

Dimensions

Height to Hoist Hook
9/3/2004
Width
5-3/16 in

Description

This magnetic bulk lifter offers 15 lbs. of lifting power. This magnetic bulk lifter is lightweight and features an easy-to-grip release handle. Perfect for lifting and transferring small parts, metal shavings, nails, screws, bolts and more. Ideal for cleaning up work desks and tabletop surfaces. Separates ferrous materials from non-ferrous. Simply squeeze handle to release load.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.