Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull

  • Mfr # 641793

  • Zoro # G709146617


product price: $48.45
/ea

Key Features

Type
Load Release
Height to Hoist Hook
36-7/8
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641793
Zoro #
G709146617
UPC #
707022453912
Country of Origin
China

Dimensions

Height to Hoist Hook
36-7/8
Width
3-1/2 in

Details

Type
Load Release

Description

This magnetic bulk lifter offers 16 lbs. of lifting power. This magnetic bulk lifter is light weight and features an extended handle making it the ideal solution for cleaning hard-to-reach areas and floor surfaces. Perfect for lifting and transferring small parts, metal shavings, nails, screws, bolts and more. Separates ferrous materials from non-ferrous. Simply squeeze handle to release load.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.