Zoro Homepage

Magnetic Stretch Wrap Holder for 20inW Roll

  • Mfr # 412683

  • Zoro # G711937500


product price: $68.39
/ea

Key Features

Width
1 in
Material
Steel
Color
Silver
Height
18-5/16 in
Length
8-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412683
Zoro #
G711937500
UPC #
707022509947
Country of Origin
China

Dimensions

Width
1 in
Height
18-5/16 in
Length
8-1/8 in

Details

Material
Steel
Color
Silver

Description

Securely connects to forklifts, metal racking, and more. Easily holds the weight of a stretch film roll without sliding. Durable steel construction. Make wrapping with stretch film a breeze with this Global Industrial™ Magnetic Stretch Wrap Holder. Made from durable steel, this wrap holder easily holds up to 20inW stretch film roll without sliding. It has three strong built-in magnets that effortlessly attach to any metal surface including forklifts, metal racking, and more. Limited 1-Year Warranty. Dimensions: 8-1/8inL x 18-5/16inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.