Manual Carton Stapler for 5/8 Staples, 17-1/4L x 4-1/8W, 100 Staples

  • Mfr # 244291

  • Zoro # G108641614


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Staple Type
Manual Stapler
Leg Length
17-1/4
Material
Steel
Color
Black
For Use With
5/8" Staples
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244291
Zoro #
G108641614
UPC #
707022399425
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
17-1/4

Details

Staple Type
Manual Stapler
Material
Steel
Color
Black
For Use With
5/8" Staples

Description

This carton stapler is designed to join or seal materials together ensuring reinforced stability. The steel construction provides strength and durability for years of reliable performance. It can be used with 5/8 staples and can hold 100 staples. The dimensions are 17-1/4L x 4-1/8W x 10-1/4H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.