Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 10,000 Lbs. Cap., 20' Lift

  • Mfr # 241645

  • Zoro # G208610336


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10000 lbs
Hoist Lift
20 ft
Finish
Orange
Chain Material
Steel
Headroom
23-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241645
Zoro #
G208610336
UPC #
707022007092
Country of Origin
China

Details

Load Capacity
10000 lbs
Hoist Lift
20 ft
Item
Standard Chain Hoist
Finish
Orange
Chain Material
Steel
Headroom
23-1/2 in

Description

Drop forge steel swivel hook with safety latch. Hardened steel load chain for long life
  • Lubrication free load brake offers positive load control
  • Tempered molybdenum steel gears
  • Lightweight and ideal for low ceiling applications.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.