Manual Label Dispenser For Up To 12W Labels
- Mfr # 412612
- Zoro # G708648556
product price:Â
$
79.19
/ea
Key Features
Material
Plastic
Color
Blue
Width
3 3/8 in
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412612
- Zoro #
- G708648556
- UPC #
- 707022465472
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 3/8 in
- Overall Height
- 7 in
Details
- Item
- Manual Label Dispenser
- Material
- Plastic
- Color
- Blue
Description
The Global Industrial Label Dispenser is strapped to help you label your products and materials. Compact and lightweight, the slim design of this label dispenser machine occupies minimal space on any table top from shop desks to workbenches. Sound and sturdy plastic construction provides lasting durability. Bold blue color provides gentle contrast in a workshop environment among a variety of colored items and tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.