Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Medical Bedside Cart, 5-Drawer, Key Lock, Beige, 24-1/2L x 13-1/4W x 29H
- Mfr # 670147
- Zoro # G708661234
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Width
13 1/4 in
Height
29 in
Color
White
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670147
- Zoro #
- G708661234
- UPC #
- 707022327756
- Country of Origin
- China
- Color
- White
- Material
- Steel
Dimensions
- Width
- 13 1/4 in
- Height
- 29 in
Description
Ideal for use in hospitals, private medical practices, nursing homes, school infirmaries and more. Constructed of heavy gauge steel for long lasting durability and easy to clean. Includes one ABS plastic top allows for thorough cleaning. Central key lock secures all the drawers at the same time. Four 5 swivel casters make for easy maneuverability. Easy assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.