Zoro Homepage

Medical Chart Hanging Wall File Holder, 20 Pockets, Black

  • Mfr # 806411

  • Zoro # G908620802


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
13-1/4 in
Height
58 in
Color
Black
Depth
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806411
Zoro #
G908620802
UPC #
707022325370
Country of Origin
China

Dimensions

Width
13-1/4 in
Height
58 in
Depth
4-1/8 in

Details

Material
Steel
Color
Black

Description

Oversized pockets to accommodate larger sized literature and pockets are 12-1/2 wide and 8-3/8 high. Holds literature up to 3/4 thick. Keyhole slots in the back make wall mounting easy. Unit ships fully assembled ready for use. 20 Pockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.