Shop GLOBAL INDUSTRIAL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Medical Delivery Cart with 8 Bins and 3 Drawers, White
- Mfr # 615246
- Zoro # G522786656
product price:Â
$
3,007.99
/ea
Key Features
Width
20 3/8 in
Depth
33-1/8 in
Height
45-1/4 in
Color
White
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 615246
- Zoro #
- G522786656
- UPC #
- 707022512398
- Country of Origin
- China
- Color
- White
- Material
- Steel
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 20 3/8 in
- Depth
- 33-1/8 in
- Height
- 45-1/4 in
Description
Safely store and transport medical supplies with the Global Industrial Medical Delivery Cart. Constructed from heavy-duty steel for long-lasting durability and an easy-to-sanitize plastic tray top, this cart comes completely assembled and ready-to-use. It easily maneuvers on four quiet casters, two of which are locking, and is equipped with bumpers to prevent damage. Featuring three lockable drawers and eight bins for organizing health care essentials, this economical cart is an ideal solution for hospitals, medical offices, nursing homes, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.