Zoro Homepage

Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lb. Cap., Gray

  • Mfr # 989014

  • Zoro # G508620882


product price: $2,628.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Outside Length
64
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989014
Zoro #
G508620882
UPC #
707022455695
Country of Origin
China

Dimensions

Outside Length
64

Details

Material
Steel
Color
Gray
Item
Self Dumping Hopper

Description

The Global Industrial; Medium Duty Self Dumping Forklift Hopper is built to handle heavy loads in your warehouse, stock center, and distribution center. This Hopper is perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Extended sides prevent side-wise scattering of material. Standard features include an easy-to-operate latching mechanism, and a safety chain is included that gets wrapped around the mast of the forklift to prevent the hopper from coming off the forks. Durable powder coat gray finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.