Zoro Homepage

Medium Duty Wire Shelving Unit, Black Epoxy, 36W x 24D x 74H

  • Mfr # 798762

  • Zoro # G108592756


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Depth
24 in
Height
74 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798762
Zoro #
G108592756
UPC #
707022324717
Country of Origin
China

Dimensions

Width
36 in
Depth
24 in
Height
74 in

Details

Item
Shelving In A Box
Material
Steel
Color
Black
Finish
Black Epoxy

Description

Epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacities
  • Open shelving permits sprinkler, air and light penetration and minimizes dust accumulation
  • Shelves easily adjust without tools and align accurately at 1 increments
  • NSF approved for dry useStarter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts
  • Easy assembly
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.