Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige

  • Mfr # 436951

  • Zoro # G408591534


product price:  $485.72
/ea
Free Shipping & Returns

Key Features

Width
16 in
Depth
8 in
Height
24 in
Color
Beige
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436951
Zoro #
G408591534
UPC #
707022375825
Country of Origin
China

Dimensions

Width
16 in
Depth
8 in
Height
24 in

Details

Color
Beige
Material
Steel

Description

Medium narcotics cabinet organizes, secures, and helps protect medications from abuse, misuse, and theft. Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.