Zoro Homepage

Mesh Back Chair with 3 Memory Foam Seat, Mid Back, Black

  • Mfr # 695729

  • Zoro # G608619847


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Width
25
Seat Depth
26-1/2
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695729
Zoro #
G608619847
UPC #
707022409261
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
25
Seat Depth
26-1/2

Details

Seat Color
Black
Assembled
No

Description

Work in total comfort with Interion's office task chair featuring a thick 4-1/2 cushion topped with 3 memory foam. Fabric upholstered seat contours to each body shape while the mesh back provides breathability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.