
Mesh Back Office Chair with Arms, Fabric, Gray
Mfr # 277436GY
Zoro # G408619986
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277436GY
Zoro #
G408619986
UPC #
707022381185
Country of Origin
Taiwan, Province of China
Details
Seat Color
Gray
Item
Office Chair
Assembled
No
Description
.
Easy assembly. This Mesh Back Task Chair with a fabric upholstered seat is perfect for offices, conference rooms, seminars and more. Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2H x 17-3/4W plastic trim backrest ensures long lasting durability and built-in lumbar support provides added back comfort. Ratchet back height adjustment allows easy back rest height adjustment 1-1/2 inches. 18-1/2 square fabric upholstered seat has comfortable 3-3/4 thick cushioning is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. 18 - 23 seat height adjustment. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2 dual-wheel carpet casters provide easy mobility.
Easy assembly. This Mesh Back Task Chair with a fabric upholstered seat is perfect for offices, conference rooms, seminars and more. Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2H x 17-3/4W plastic trim backrest ensures long lasting durability and built-in lumbar support provides added back comfort. Ratchet back height adjustment allows easy back rest height adjustment 1-1/2 inches. 18-1/2 square fabric upholstered seat has comfortable 3-3/4 thick cushioning is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. 18 - 23 seat height adjustment. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2 dual-wheel carpet casters provide easy mobility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.