Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Back Task Chair and Seat Slider, Fabric Seat, Black

  • Mfr # 695487

  • Zoro # G608620591


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Style
24 Hour Chair
Color
Black
Frame Material
Nylon
Arm Type
Adjustable
Back Type
Mid Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695487
Zoro #
G608620591
UPC #
707022343862
Country of Origin
Taiwan, Province of China

Dimensions

Back Height
23-1/2 in
Seat Width
21 in
Back Width
22 in
Seat Height
18 - 22 in
Seat Depth
19-1/2 in

Details

Style
24 Hour Chair
Color
Black
Item
Office Chair
Frame Material
Nylon
Arm Type
Adjustable
Back Type
Mid Back
Base
5-Star Base
Seat Material
Fabric
Seat Color Family
Black
Casters
Yes
Number of Seats
1
Tilt Type
Center Tilt / Synchro Tilt
Series
Interion
Assembly Required
Yes
Frame Color Family
Black
Weight Capacity
300 lbs

Description

Built to withstand long usage and features enough adjustability options to allow one person to comfortably work for long periods of time or for multiple people taking shifts to share the same chair. Height and Width Adjustable PU armrests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.