Zoro Homepage

Mesh Back Task Stool, Padded Armrests, Gray

  • Mfr # 695964

  • Zoro # G708624369


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Series
Interion
Weight Capacity
350 lbs
Frame Material
Steel
Backrest
High Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695964
Zoro #
G708624369
UPC #
707022482820
Country of Origin
China

Dimensions

Seat Width
20-1/2 in
Seat Height
24 - 30 in
Seat Depth
19-1/2 in
Back Height
26-1/2 in
Seat Height Max.
30 in
Seat Height Min.
24 in
Adjustable Height
Pneumatic
Back Width
21 in

Details

Color
Gray
Series
Interion
Weight Capacity
350 lbs
Frame Material
Steel
Backrest
High Back
Seat Material
Fabric
Base
5-Star Base
Caster Brake Included
Yes
Includes
Footrest Included
Frame Color
Black
Item
Mesh Back Task Stool
Seat Color
Gray
Arm Style
Adjustable
Type
Task Stool
Tilt Type
No Tilt

Description

Ensure your employees comfort with the Interion High Back Mesh Task Stool. Equipped with built-in lumbar support to reduce back and neck tension and a foot stool to provide stability and support, this is the ideal stool for commercial offices and various other workspaces. The mesh back is cool and the 3 thick fabric seat is contoured for comfort. The pneumatic seat mechanism adjusts from 24 to 30 in height while the padded armrests are adjustable, allowing the user to find the perfect angle of comfort when typing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.