Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Back Task Stool, Red, Adjustable Arms, High Back

  • Mfr # 695548

  • Zoro # G408620630


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695548
Zoro #
G408620630
UPC #
707022355377
Country of Origin
Taiwan, Province of China

Details

Color
Red

Description

Includes built-in lumbar support to reduce back and neck tension while you work. 3 thick fabric seat is contoured for comfort. Pneumatic seat mechanism adjusts 24 to 30 in height range. 20 chrome footring sits atop a 27.5 wide base, giving you stability and support. Padded armrests are adjustable in height. 350 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.