Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Back/Fabric Seat Drafting Stool

  • Mfr # 695262

  • Zoro # G908624374


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
37-7/16 to 49-5/8 in
Width
25-3/16 in
Depth
25-3/16 in
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695262
Zoro #
G908624374
UPC #
707022320719
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37-7/16 to 49-5/8 in
Width
25-3/16 in
Depth
25-3/16 in

Details

Color
Black
Item
Office Stool
Assembled
No

Description

Contoured mesh back
  • Pneumatic seat height adjustment
  • Vertically adjustable T-ArmsWaterfall seat edge
  • 3-1/2 thick seat cushion
  • 5 blade base2 dual-wheel carpet casters
  • 360° foot ring
  • Easy assembly
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.