Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Cable Seal, 1/16x24L, Red, 50PK

  • Mfr # 670489RD

  • Zoro # G608639203


product price: $60.75
/pk 50, $1.22/ea

Key Features

Cable Material
Zinc Alloy Body W/ Aluminum Alloy Cover
Cable Length
24
Body Color
Red
Body Width
1/16/2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670489RD
Zoro #
G608639203
UPC #
707022452649
Country of Origin
United States

Dimensions

Cable Length
24
Body Width
1/16/2024

Details

Item
High Security Cable Seal
Cable Material
Zinc Alloy Body W/ Aluminum Alloy Cover
Body Color
Red

Description

Ideal for trucks, containers, drums, rail cars, high value totes and canisters. Metal cable seals with non-preformed cable that unravels when cut to prevent resealing and undetected tampering. Laser engraved for improved legibility and security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.