Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Slatted Trash Receptacle Base, Black

  • Mfr # 641129

  • Zoro # G208620427


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
3 in
For Use With
Global 36 gal Slatted Receptacles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641129
Zoro #
G208620427
UPC #
707022347884
Country of Origin
China

Dimensions

Height
3 in

Details

Color
Black
Material
Steel
For Use With
Global 36 gal Slatted Receptacles

Description

Receptacle sold separately. Elevate your Global Industrial metal slatted 36 gallon receptacle with this black powder coat base. Increase ease of service by raising your container 3 off the ground. 17 Diameter. Includes hardware to attach to receptacle and 4 anchor bolts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.