
Mobile Cabinet Shop Desk w/ Upper Cabinet, 34-1/2inW x 30inD, Blue
Mfr # 249692CBL
Zoro # G811938063
product price:Â $689.99
/eaKey Features
Overall Width
34-1/2 in
Overall Height
80 in
Overall Depth
30 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
249692CBL
Zoro #
G811938063
UPC #
-
Country of Origin
China
Dimensions
Overall Width
34-1/2 in
Overall Height
80 in
Overall Depth
30 in
Details
Item
Mobile Cabinet Base
Material
Steel
Color
Blue
Assembly
Unassembled
Description
This mobile shop desk is perfect for warehouses as well as shipping and receiving areas. The rugged steel-channel-reinforced work surface measures 34-1/2inW x 30inD and has a 2in slope from back to front. The shop desk features a pigeonhole riser that measures 12inD x 7-3/4inH and holds supplies and/or any size computer monitor. The drawer under the work surface glides easily on steel ball bearing slides. The drawer includes a cylinder lock for secure storage and measures 22-3/4inW x 15-3/4inD x 4-1/2inH. The cabinet desk has single locking handle and permits full-width access to lower compartment. The cabinet includes an adjustable center shelf. Cabinet riser includes steel uprights, a 9-1/2inH pegboard panel and an overhead cabinet. The steel uprights and roll-formed pegboard provide added strength and rigidity. The pegboard accepts peg hooks sold separately for hanging tools. Overhead cabinet includes a cylinder lock with 2 keys for security. The cabinet has a height adjustable shelf for organized storage. Its steel cabinet doors include recessed handles and a 3-point locking system. The cabinet riser accepts an optional light kit that fits under the cabinet to provide a convenient light source. A 3in swivel with 2 locking casters is provided for easy mobility. The desk has a durable blue powder coat finish, and it is easy to assemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.