Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Blue
- Mfr # 254635
- Zoro # G708653598
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34-1/2 in
Overall Height
38 - 42-1/2 in
Overall Depth
30
Shop Desk Style
Compartment, Drawer, Knockout Outlet, Shelf
Type
Open Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254635
- Zoro #
- G708653598
- UPC #
- 707022091282
- Country of Origin
- China
- Shop Desk Style
- Compartment, Drawer, Knockout Outlet, Shelf
- Type
- Open Leg
- Assembly
- Required
- Color
- Blue
- Material
- Steel
Dimensions
- Overall Width
- 34-1/2 in
- Overall Height
- 38 - 42-1/2 in
- Overall Depth
- 30
Description
This durable steel-channel reinforced shop desk is ideal for shipping/receiving areas. Work surface slopes 2 back to front adjust from 38 to 42-1/2 H at 1-1/2 increments. Pigeonhole riser holds supplies and/or any size computer monitor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.