Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Cabinet Workbench, ESD Safety Edge, 60inW x 30inD, Blue

  • Mfr # 249219BL

  • Zoro # G311835893


product price: $1,022.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Overall Depth
30 in
Assembled/Unassembled
Unassembled
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249219BL
Zoro #
G311835893
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
30 in
Width
60 in
Height
36 in

Details

Item
Security Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled

Description

This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-1/4in thick static dissipative ESD top with safety radius edge. Easily transport your workbench where you need it using 5in phenolic casters with brakes. The bench is built to last using rugged 2in square, 14 ga tubular steel legs that are 36in in overall height. The cabinets include cut-resistant padlockable hasp for security padlock sold separately. The interior compartment measures 25-1/2inD x 22inH. The workbench has a powder coat finish, and it is quick and easy to assemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.