
Mobile Cabinet Workbench, Maple Square Edge, 60inW x 30inD, Blue
Mfr # 249205BL
Zoro # G511864761
product price: $1,022.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249205BL
Zoro #
G511864761
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
30 in
Width
60 in
Height
36 in
Details
Item
Cabinet Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1-3/4in thick kiln-dried maple top with mineral oil protectant and standard square edge. Easily transport your workbench where you need it using 5in phenolic casters with brakes. The bench is built to last using rugged 2in square, 14 ga tubular steel legs that are 36in in overall height. The cabinets include cut-resistant padlockable hasp for security padlock sold separately. The interior compartment measures 25-1/2inD x 22inH. The workbench has a powder coat finish, and it is quick and easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.