
Mobile Cabinet Workbench, Phenolic Resin Safety Edge, 72inW x 30inD, Tan
Mfr # 249224TN
Zoro # G611892503
product price:Â $1,135.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
30 in
Height
36 in
Workbench/Table Frame Material
Steel
Color
Tan
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249224TN
Zoro #
G611892503
UPC #
-
Country of Origin
China
Dimensions
Width
72 in
Depth
30 in
Height
36 in
Details
Workbench/Table Frame Material
Steel
Color
Tan
Workbench/Table Assembly
Unassembled
Item
Cabinet Workbench
Description
This workbench is made with heavy gauge steel to provide security for all your storage needs. It has a 1in thick chemical-resistant phenolic resin top with safety radius edge. Easily transport your workbench where you need it using 5in phenolic casters with brakes. The bench is built to last using rugged 2in square, 14 ga tubular steel legs that are 36in in overall height. The cabinets include cut-resistant padlockable hasp for security padlock sold separately. The interior compartment measures 25-1/2inD x 22inH. The workbench has a powder coat finish, and it is quick and easy to assemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.