
Mobile Charging Cart for 12 Chromebooks and Tablets, Putty, Assembled
Mfr # 985748PYA
Zoro # G211865006
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Width
24 in
Overall Depth
21 in
Color
Beige
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
985748PYA
Zoro #
G211865006
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40 in
Overall Width
24 in
Overall Depth
21 in
Details
Color
Beige
Material
Powder Coated Steel
Item
Charging Cart
Description
Global IndustrialTM MOBILE LAPTOP & CHROMEBOOK STORAGE & CHARGING CART - Assembled. Laptop Cart Stores, Transports And Charges Up To 12 Widescreen Laptop or ChromebookTM Computers as well as E-Readers, Android tablets, iPads and more. Features: Keep up to 12 laptops, Chromebooks or tablets charged and secure in this compact and versatile charging cart. Seven shelves 23inW x 16inD can hold at least two typical-sized laptops, Chromebooks or tablets. 3in clearance between shelves. Made with all steel construction. Powder coated finish. A wide, non-skid top surface for supplies and equipment. Doors and panels are perforated to allow ventilation that helps prevent overheating. Doors are channel reinforced for extra strength and feature 3-point locking for security. Rear door gives easy access to electrical. One 12-outlet 120V/15A electrical assembly with a 15-ft. power cord included. Rolls easily on 4in rubber casters 2 swivel with brakes, 2 rigid. Rubber corner bumpers protect walls and doorways from scratches. Shipped fully assembled. ETL/cETL Listed. Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.