Mobile Computer Workstation 24-5/8 D X 55-1/8 - 70-7/8 in H, 22 in W X Metal/Plastic, Gray

  • Mfr # 695436

  • Zoro # G908662956


product price:  $960.99
/ea
Free Shipping & Returns

Key Features

Type
Mobile Computer Workstation
Overall Width
22 in
Overall Depth
24-5/8
Overall Height
55-1/8 - 70-7/8 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695436
Zoro #
G908662956
UPC #
707022325318
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Depth
24-5/8
Overall Height
55-1/8 - 70-7/8 in

Details

Type
Mobile Computer Workstation
Color
Gray
Material
Metal/Plastic
Assembled/Unassembled
Unassembled

Description

Features:
  • 75/100 VESA mount.
  • Pneumatic lift easily adjusts the height of the monitor and work surface together for ergonomic sit and stand operation.
  • Total weight capacity is 110lbs, Monitor weight capacity is 19.8lbs.
  • Work-surface is smooth for writing and comes with built-in handles for easy mobility.
  • 18 x 8 pull-out keyboard tray.
  • Adjustable CPU holder accommodating computers up to 8 inches wide.
  • Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.