Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Computer Workstation, Dark Gray, Assembled

  • Mfr # 694561GYA

  • Zoro # G011936579


product price: $637.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
27 in
Color
Dark Gray
Depth
24 in
Material
Steel
Height
49-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694561GYA
Zoro #
G011936579
UPC #
-
Country of Origin
China

Dimensions

Width
27 in
Depth
24 in
Height
49-1/2 in

Details

Color
Dark Gray
Material
Steel
Assembly Required
No
Item
Mobile Computer Cabinet

Description

Mobile Computer Workstation from Global Industrial™ is constructed of 20 gauge steel and provides secure storage in the lockable 24-5/8inW x 22-7/8inD x 22-5/8inH lower compartment. CPU shelf adjusts to accommodate either tower or desktop styles. Rear cabinet access holes are provided. Middle 11-1/2inH fixed shelf provides room for printer. The slide out keyboard tray has a comfortable wrist rest area to reduce fatigue, 23inW x 21inD. Rolls easily on 5in polyolefin casters 2 swivel w/brakes, 2 rigid. The top surface is 47-3/4inH for convenient monitor viewing and has 1-1/2inH back and end stops to keep items from rolling off. Wire ties and mounting holes provided for tidy cable management. Durable baked dark gray enamel finish. Cabinet and shelves ship fully assembled.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.