Zoro Homepage

Mobile Computer Workstation, Steel, 41 in H, 27 in W

  • Mfr # 309235BKA

  • Zoro # G711863588


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Depth
24-1/2 in
Height
41 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309235BKA
Zoro #
G711863588
UPC #
707022032469
Country of Origin
China

Dimensions

Width
27 in
Depth
24-1/2 in
Height
41 in

Details

Item
Mobile Computer Workstation
Color
Black
Material
Steel
Assembly Required
Yes

Description

Global IndustrialTM Medical Computer Cart, Black. This mobile cart offers efficiency when tending to a patient. Easily fits through hospital doorways for computer portability. Includes steel post and base with plastic laminate work surface. 27inW x 20inD work surface is 1in thick and easily mounts at various heights. Durable 2in x 5in center post includes built-in cable management openings. Cart moves easily on 24inW x 24-1/2inD caster base. Base features a 19-1/2inW x 10inD shelf and 4in rubber casters 2 locking. 41in height overall. Black powder coat finish. This cart has a total weight capacity of 250 pounds. Easy assembly. PLEASE NOTE: Optional CPU Holder Item# 752148BK and Locking Keyboard Drawer Item# 706543BK are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.