
Mobile Fold-Out Computer Cabinet, Blue, Unassembled
Mfr # 695429BL
Zoro # G311936613
product price: $561.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Depth
22-1/2 in
Overall Height
61-1/2 in
Overall Width
24-1/2 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695429BL
Zoro #
G311936613
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22-1/2 in
Overall Height
61-1/2 in
Overall Width
24-1/2 in
Details
Material
Steel
Color
Blue
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Description
Mobile Fold-Out Computer Security Cabinet, Blue, Unassembled. This Mobile Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12inW x 11inD x 16 1/4inH and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2inW x 11 1/8inD work surface is revealed with ample space for a keyboard up to 2 1/2in max height and writing surface. The monitor interior dimensions are 24 3/8inW x 10 1/4inD x 19 1/2inH and can fit monitors up to 24in. Also featured are both left and right retractable 10inW x 7 3/4inD mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8inW x 9inH x 21inD, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22inW x 8 1/2inH. The bottom cabinet also incorporates a front a rear locking door as well as a height-adjustable shelf for peripherals or other items. Moves on 4 industrial swivel casters 2 with brakes. Optional accessories include up to 4 cooling fans 1 for the top, 1 for the middle cabinet, and 2 for the bottom cabinet, a dual-sided power outlet, a CPU side cabinet, side pocket or a set of two folding shelves. All locks are keyed alike for convenience. Easy assembly. Dimensions:. Each storage cubby interior - 12inW x 11inD x 16 1/4inH. Monitor interior - 24 3/8inW x 10 1/4inD x 19 1/2inH. Mouse tray - 10inW x 7 3/4inD. Middle cabinet interior - 24 3/8inW x 9inH x 21inD. Lower compartment interior - 20 3/4inW x 21inD x 23 1/4inH. Whole cabinet - 24 1/2inW x 22 1/2inD x 61 1/2inH. Also available in fully-assembled unit model# 695429BLA .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.