Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Glassboard, 48, 60, White

  • Mfr # 695692

  • Zoro # G708611727


product price: $1,135.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
White
Assembly
Required
Board Style
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695692
Zoro #
G708611727
UPC #
707022399494
Country of Origin
China

Dimensions

Dry Erase Height
48
Dry Erase Width
60

Details

Item
Mobile Glassboard
Board Color
White
Assembly
Required
Board Style
General Purpose

Description

60W x 48H double sided glass whiteboard which sits atop a sturdy steel powder coated frame. 3 casters 2 locking allow you to easily move the board from room to room making this perfect for collaborative work spaces. Heavy duty tempered glass wont dent, stain or ghost and accepts both dry and wet erase markers. Steel tray keeps all of your accessories in reach. Includes dry erase eraser, magnetic eraser cloth, 4 dry erase markers and 4 heavy duty magnets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.