
Mobile Heavy-Duty Computer Cabinet, Black, Unassembled
Mfr # 239197JBK
Zoro # G411919196
product price: $1,137.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Overall Depth
30 in
Overall Height
70-1/2 in
Overall Width
30 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239197JBK
Zoro #
G411919196
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Height
70-1/2 in
Overall Width
30 in
Details
Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Description
Global IndustrialTM Deluxe Mobile Security Computer Cabinet - Black - Unassembled. This heavy duty unit provides secure storage for all your computer hardware. Rugged 12 and 16 gauge steel with channel formed reinforcements for added strength. Upper compartment features a break resistant acrylic window and accommodates LCD or CRT monitors up to 27in Diagonal. Lower compartment includes one 23inW x 26inD height adjustable slide out shelf at 2in increments. Features include lockable 24-1/4inW x 22inD slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Locking access doors in front and rear with 2 cylinder locks each, all locks keyed alike. Full access door in rear allows for easy wiring and is louvered for ventilation. Filtered air intake fan to cool hardware while keeping out dust and debris with foam seals on all doors. Non-marking heavy duty 5in casters 2 swivel with brake, 2 rigid. Black Powder coat finish. Purchase the Optional 23U EIA Rack Kit to mount routers, servers and switches in bottom compartment hardware included. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.