Zoro Homepage

Mobile Heavy-Duty LCD Computer Cabinet, Dark Gray, Assembled

  • Mfr # 249190AGY

  • Zoro # G911865115


product price: $1,306.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Depth
30 in
Overall Height
66-3/8 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249190AGY
Zoro #
G911865115
UPC #
707022027977
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
66-3/8 in
Overall Width
30 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Item
Mobile Computer Cabinet

Description

This exclusive LCD computer cabinet features LCD monitor storage and a convenient writing surface. The monitor storage area provides security for flat panels screens up to 27in diagonal. Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike 1 lock on lower compartment, 2 on rear. Mobile computer cabinet includes 2 filtered air intake fans 1 in top and 1 in bottom compartment. Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30inW x 18-1/4inD sloped writing surface and lockable 24inW x 22inD slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23inW x 26inD height adjustable slide-out shelf that adjusts at 2in increments. The slide-out shelf can hold up to 90 lbs. Non-marking heavy duty 5in casters 2 swivel with brake, 2 rigid. Dark Gray powder coat finish. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Ships fully assembled. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.