Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Heavy Duty Trash Container, 65 Gallon, Blue

  • Mfr # 237279BL

  • Zoro # G208591499


product price: $261.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Container Shape
Square
Color
Blue
Height
42-1/8 in
Overall Width
25-1/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237279BL
Zoro #
G208591499
UPC #
707022376433
Country of Origin
United States

Dimensions

Height
42-1/8 in
Overall Width
25-1/4 in
Depth
26-3/8 in

Details

Item
Rolling Plastic Can
Container Shape
Square
Color
Blue
Material
Plastic

Description

Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. Features two 10 diameter wheels on a solid steel axle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.