Zoro Homepage

Mobile Height Adjustable Desktop Computer Workstation

  • Mfr # 670063

  • Zoro # G311892360


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Color
Silver
Depth
19-11/16 in
Material
Steel/Aluminum
Height
69-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670063
Zoro #
G311892360
UPC #
707022034715
Country of Origin
China

Dimensions

Width
27 in
Depth
19-11/16 in
Height
69-1/4 in

Details

Color
Silver
Material
Steel/Aluminum
Item
Mobile Computer Workstation
Assembly Required
Yes

Description

Please note that accessories depicted in the images are sold separately. For details and purchase options, please refer to the listing below. Includes CPU holder and adjustable VESA mount. Height-adjustable worksurface. Easy to maneuver with 3in swivel casters and brakes. Mobilize your computer workstations in your medical office or urgent care facility with the Global Industrial™ Mobile Height Adjustable Desktop Computer Workstation. This computer workstation comes with a VESA 75/100 mount which can adjust for tilt, pan, and ideal mounting height. The worksurface is sturdy and height-adjustable and the extruded aluminum post is strong, corrosion-resistant, and comes with a CPU holder. The workstation can also host a variety of optional accessories including a printer stand and convenient storage pocket. Easy to maneuver with four 3in swivel casters two with brakes. Specifications: Overall Dimensions: 27inW x 19-11/16inD x 69-1/4inH. Base Dimensions: 22inW x 19-11/16inD x 5-3/8inH. VESA: 75x75 & 100x100 for up to 24in monitors 22 lbs. Max. Worksurface Dimensions: 27inW x 14-1/4inD. Max. CPU Width: 7-1/2inW. Max. CPU Weight: 22 lbs. Max. Weight Capacity: 220 lbs. Unit Weight: 53.4 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.