Zoro Homepage

Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver

  • Mfr # 670061

  • Zoro # G608642869


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670061
Zoro #
G608642869
UPC #
707022328821
Country of Origin
China

Description

Easy assembly. This Mobile Height-adjustable Laptop Computer Workstation is perfect for office or medical urgent care environments. The 27W x 14-1/4D work surface is sturdy and height-adjustable as well. The extruded aluminum posts are strong and corrosion-resistant. Max capacity 132 lbs. on 4 casters two with brakes. Overall Dimensions: 27W x 19-11/16D x 42H. Base Dimensions: 22W x 19-11/16D x 5-3/8H. Worksurface size: 27W x 14-1/4D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.