Zoro Homepage

Mobile Lab Workbench, 60 x 30in, Phenolic Safety Edge, Blue

  • Mfr # 237383A

  • Zoro # G811835881


product price: $940.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Blue
Depth
30 in
Material
Steel
Height
36 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237383A
Zoro #
G811835881
UPC #
-
Country of Origin
China

Dimensions

Depth
30 in
Height
36 in
Width
60 in

Details

Color
Blue
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lbs capacity. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a radius edge for safety. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a blue powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves & 8 or 16 outlet power strip. This product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.