Zoro Homepage

Mobile Lab Workbench, 60 x 36in, Phenolic Safety Edge, Tan

  • Mfr # 237384ALTN

  • Zoro # G611835715


product price: $969.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Tan
Workbench/Table Assembly
Unassembled
Depth
36 in
Height
37-5/8 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237384ALTN
Zoro #
G611835715
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
37-5/8 in
Width
60 in

Details

Color
Tan
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lbs capacity. The weight should be evenly distributed. Tough black phenolic resin top withstands moisture, chemicals and heavy use and features a radius edge for safety. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a tan powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves & 8 or 16 outlet power strip. This product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.