Mobile Lab Workbench, 72 x 30in, Power Outlets, Phenolic Safety Edge, Tan

  • Mfr # 253996HBTN

  • Zoro # G311835909


product price: $1,000.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Color
Tan
Material
Steel
Height
36 in
Workbench/Table Assembly
Unassembled
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253996HBTN
Zoro #
G311835909
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Depth
30 in
Width
72 in

Details

Color
Tan
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1in thick chemical resistant Phenolic Resin top with safety radius edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL. 20-1/4in clearance between the lower shelf and tabletop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.