
Mobile Lab Workbench w/ Stainless Steel Square Edge Top, 60inW x 30inD, Tan
Mfr # 249402ATN
Zoro # G811835898
product price:Â $1,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Tan
Width
60 in
Material
Steel
Height
37-5/8 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249402ATN
Zoro #
G811835898
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60 in
Height
37-5/8 in
Depth
30 in
Details
Color
Tan
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. Its 36inH fixed legs are ideal for schools, factories and more. The workbench offers 2000 lbs weight capacity. The weight should be evenly distributed. The stainless steel top is corrosion-resistant and features a square edge. This workbench features 5 phenolic swivel casters with brakes for mobility and locking capability. The base has a tan powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves 8 or 16 outlet power strip. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.