Mobile Lab Workbench w/ Stainless Steel Square Edge Top, 72inW x 30inD, Blue

  • Mfr # 249403A

  • Zoro # G211835795


product price: $1,508.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Blue
Depth
30 in
Workbench/Table Assembly
Unassembled
Material
Steel
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249403A
Zoro #
G211835795
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
36 in
Width
72 in

Details

Color
Blue
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lbs capacity. Stainless steel top is corrosion-resistant and features a square edge. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a blue powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves & 8 or 16 outlet power strip. This product has a limited warranty of 1 year. 20-1/4in clearance between the lower shelf and tabletop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.