
Mobile Lab Workbench w/ Stainless Steel Square Edge Top, 72inW x 30inD, Tan
Mfr # 249403ATN
Zoro # G811835768
product price:Â $1,561.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan
Depth
30 in
Height
37-5/8 in
Material
Steel
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249403ATN
Zoro #
G811835768
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Height
37-5/8 in
Width
72 in
Details
Color
Tan
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This top quality lab workbench is supported by heavy duty 2in square legs made of 14 ga tubular steel. 36H fixed legs are ideal for schools, factories and more. 2000 lbs capacity. The weight should be evenly distributed. Stainless steel top is corrosion-resistant and features a square edge. Includes 5 phenolic swivel casters with brakes for mobility to your bench and locking capability. Base has a tan powder coat finish. It ensures quick and easy assembly. Customize your workbench with stackable steel drawer with cylinder lock to secure valuables, upright kit to support light kit and overhead cantilever shelves & 8 or 16 outlet power strip. This product has a limited warranty of 1 year. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.