
Mobile LCD Computer Cabinet, Complete Bundle, Blue
Mfr # 239115CBL
Zoro # G711865605
product price: $706.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Depth
22-1/2 in
Overall Height
62-3/4 in
Overall Width
48-1/2 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239115CBL
Zoro #
G711865605
UPC #
707022030915
Country of Origin
China
Dimensions
Overall Depth
22-1/2 in
Overall Height
62-3/4 in
Overall Width
48-1/2 in
Details
Material
Steel
Color
Blue
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Description
Global IndustrialTM Mobile Security LCD Computer Cabinet Enclosure Complete Bundle, Blue, Unassembled. This heavy- duty steel computer cabinet is designed to hold LCD flat screen monitors up to 24in diagonal and is perfect for work environments which require protection from surrounding hazards or potential vandalism. Perfect for use at construction, manufacturing facilities or public use. All openings lock with the same key for dependable security. The locking monitor compartment includes a break-resistant window framed in heavy-duty 20 gauge steel. Window panel is removable which gives easy access to touch screen monitors. The computer cabinet unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2in x 11in papers. Keyboard/mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves easily on 5in industrial swivel casters 2 with brakes. Powder coated finish. Fan with 5ftL power cord reduces heat build up. Ships ready for quick, easy installation. Bundle Unit includes: 1 LCD Counter Top Computer Cabinet. 1 Lower Locking Cabinet. 2 Side Shelves. 2 Fans for ventilation. 1 Sliding Mouse Tray. 1 6-outlet Surge Protector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.