
Mobile LCD Computer Cabinet, Dark Gray, Assembled
Mfr # 239115GYA
Zoro # G411865660
product price: $729.99
/eaKey Features
Overall Depth
22-1/2 in
Overall Height
62-3/4 in
Overall Width
24-1/2 in
Material
Steel
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239115GYA
Zoro #
G411865660
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22-1/2 in
Overall Height
62-3/4 in
Overall Width
24-1/2 in
Details
Material
Steel
Color
Dark Gray
Assembled/Unassembled
Assembled
Item
Mobile Computer Cabinet
Description
Mobile Security LCD Computer Cabinet Enclosure - Gray Assembled. This steel computer cabinet enclosure is designed to hold LCD flat panel monitors and physically helps protect your computer equipment and data from surrounding hazards, vandalism, and insider hacks. Perfect for businesses that wish to conform to Payment Card Industry PCI Compliance with physical protection. Also perfect for use at construction, manufacturing facilities or public use. The locking monitor compartment includes a break-resistant window framed in heavy-duty steel. The unit comes with a convenient sloped writing surface and 2 organizing compartments for 8-1/2in x 11in papers. Keyboard/optional mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on 4 industrial swivel casters 2 with brakes. Powder coat finish. Optional Fan with 5ftL power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Optional side shelves, side car cabinet, fan and sliding mouse tray sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.