
Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform
Mfr # 168079
Zoro # G408825998
product price:Â $1,216.59
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Length
29-1/2 in
Width
19-1/2 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
168079
Zoro #
G408825998
UPC #
707022079518
Country of Origin
China
Dimensions
Length
29-1/2 in
Width
19-1/2 in
Details
Material
Steel
Color
Blue
Description
Allows operator to feed and unload parts from tote boxes or containers quickly and easily. Reduces risk of injury associated with lifting, bending and reachingAs the strong steel platform is raised, it automatically tilts to 45 degrees at full elevation, providing optimum positioning of the load Reliable foot activated hydraulic pump provides smooth lift and tilt Front has 7-3/4 retaining lip which secures load during tilt Hand operated release valve lowers load smoothly Slip-resistant handle grip and pedal surfaces Rolls easily on 2 swivel with brakes, 2 rigid 5 polyurethane casters Scratch-resistant powder coat finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.