
Mobile Louver Panel Rack, 48inW, Blue
Mfr # 319089
Zoro # G811938131
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
48 in
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319089
Zoro #
G811938131
UPC #
-
Country of Origin
China
Dimensions
Overall Height
60 in
Overall Width
48 in
Details
Color
Blue
Material
Steel
Item
Mobile Louver Panel Rack
Assembled/Unassembled
Unassembled
Description
48inW Louver Panel Rack. 48inW Louver Panel Rack organizes and stores small parts at workstations and in lean environments. Entire unit is made of welded steel for long lasting durability. Molded louvers on both sides of panel securely support plastic bins for organized small parts storage bins not included. Louvered panel adjusts up or down along punched posts for maximum versatility. Panel rack rolls into position on four swivel locking casters. Side push handle eases maneuverability around the work area. Measures 48in wide. The pegboard measures 36inW x 19inH. Panel rack color is blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.