
Mobile Packing Workbench, Laminate Square Edge, 72inW x 30inD
Mfr # 607938A
Zoro # G911835729
product price: $672.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
30 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607938A
Zoro #
G911835729
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Width
72 in
Height
36 in
Details
Item
Packing Table
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
This mobile packing workbench has 1-5/8in thick plastic top with a square edge supported by heavy-duty 2in square 14 gauge steel tubular legs. The 36inH bench top withstands 2000 lbs capacity. The super-strong, easy-to-clean bench top is made of high pressure and plastic laminate-faced wood core takes heavy usage. It provides a smooth, tough working surface for many applications. The workbench has 4 phenolic swivel casters with brakes. Customize your packing workbench by adding the packing riser, lower packing shelf, or stackable drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.