
Mobile Packing Workbench W/Lower Shelf Kit, ESD Safety Edge, 60inW x 36inD
Mfr # 412474A
Zoro # G411835991
product price: $1,059.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
36 in
Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412474A
Zoro #
G411835991
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Width
60 in
Height
36 in
Details
Item
Packing Table
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
The complete mobile packing workbench includes a lower shelf kit and caster kit. This workbench features 1-1/4in thick ESD safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.