Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Packing Workbench W/Lower Shelf & Power, ESD Safety Edge, 72inW x 36inD

  • Mfr # 412475AB

  • Zoro # G111836076


product price: $1,189.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Material
Steel
Overall Depth
36 in
Width
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412475AB
Zoro #
G111836076
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
36 in
Width
72 in
Height
36 in

Details

Item
Packing Table
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled

Description

This mobile electric packing workbench also includes a power apron, lower shelf kit and caster kit. This workbench features a 1-1/4in thick ESD safety edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity, ensuring the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.