
Mobile Packing Workbench W/Riser Kit, Laminate Square Edge, 72inW x 30inD
Mfr # 244192A
Zoro # G611835883
product price: $1,172.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
30 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244192A
Zoro #
G611835883
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Width
72 in
Height
36 in
Details
Item
Packing Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
The mobile packing workbench comes with a riser kit and caster kit for user convenience. This workbench includes a 1-5/8in thick plastic square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. Riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.